DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

GE LIGHTING 18W, T5 PL Plug-In Fluorescent Light Bulb

GE LIGHTING| Zoro #: G2132112| Mfr #: F18BX/SPX30/RS

$8.26 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 10-1/2"
Bulb Technology: Fluorescent
Lumens: 1250
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2132112 Mfr #: F18BX/SPX30/RS
Max. Overall Bulb Length: 10-1/2"Bulb Technology: Fluorescent
Lumens: 1250Bulb Designation: F18BX
Bulb Type: Plug-InStandards: Meets 2012 Lighting Legislation Energy, TCLP Compliant
Bulb Color Temp.: 3000KColor Rendering Index: 82
Bulb Start Type: RapidWattage Equivalency: 75W INC
Dimmable: YesWatts: 18.0
Average Bulb Life: 20,000 hr.Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
Bulb Min. Starting Temp.: 10 Degrees FBulb Base Type: 4-Pin (2G11)
Light Appearance: 3000 to 3999K, Warm WhiteItem: Plug-In CFL
Shatter-Resistant: NoBulb Shape: T5 PL
Bulb Primary Application: General PurposeCountry of Origin (subject to change): United States

Description

Plug-In CFL, Dimmable Yes, Wattage Equivalency 75W INC, 18.0 Watts, Bulb Base Type 4-Pin (2G11), Bulb Shape T5 PL, Light Appearance 3000 to 3999K, Warm White, Max. Overall Bulb Length 10-1/2 In., Shatter-Resistant No, Fluorescent, Bulb Type Plug-In, Lumens 1250, Bulb Color Temp. 3000K, Average Bulb Life 20,000 hr., Color Rendering Index 82, Bulb Designation F18BX, Bulb Start Type Rapid, Bulb Min. Starting Temp. 10 Degrees F

Reviews