GE Biax (TM) 18W, T5 PL Plug-In Fluorescent Light Bulb

GE LIGHTING| Zoro #: G1328643| Mfr #: F18BX/SPX35

$10.87 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bulb Technology: FluorescentBulb Start Type: PreheatVoltage: Ballast Dependent
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1328643 Mfr #: F18BX/SPX35
Bulb Technology: FluorescentBulb Start Type: Preheat
Voltage: Ballast DependentShatter-Resistant: No
Bulb Min. Starting Temp.: 25 Degrees FBulb Color Temp.: 3500K
Bulb Shape: T5 PLBulb Designation: F18BX
Bulb Primary Application: General PurposeAverage Bulb Life: 10,000 hr.
Bulb Base Type: 4-Pin (2G11)Dimmable: Yes
Color Rendering Index: 82Item: Plug-In CFL
Lumens: 1200Max. Overall Bulb Length: 10-1/2"
Wattage Equivalency: 75W INCStandards: Meets 2012 Lighting Legislation Energy, TCLP Compliant
Light Appearance: 3000 to 3999K, Warm WhiteGreen Environmental Attribute: Product Contributes To Reducing Energy Consumption
Bulb Type: Plug-InWatts: 18.0
Country of Origin (subject to change): Multiple

Description

Plug-In CFL, Dimmable Yes, Wattage Equivalency 75W INC, 18.0 Watts, Bulb Base Type 4-Pin (2G11), Bulb Shape T5 PL, Light Appearance 3000 to 3999K, Warm White, Max. Overall Bulb Length 10-1/2 In., Shatter-Resistant No, Fluorescent, Bulb Type Plug-In, Lumens 1200, Bulb Color Temp. 3500K, Ballast Dependent Voltage, Average Bulb Life 10,000 hr., Color Rendering Index 82, Bulb Designation F18BX, Bulb Start Type Preheat, Bulb Min. Starting Temp. 25 Degrees F

Reviews