GE LIGHTING 18W, T4 PL Plug-In Fluorescent Light Bulb

GE LIGHTING| Zoro #: G1873094| Mfr #: F18DBX/835/ECO4P

$5.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 5-13/16"
Bulb Technology: Fluorescent
Lumens: 1250
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1873094 Mfr #: F18DBX/835/ECO4P
Max. Overall Bulb Length: 5-13/16"Bulb Technology: Fluorescent
Lumens: 1250Bulb Designation: F18DBX/ECO4P
Bulb Type: Plug-InStandards: Meets 2012 Lighting Legislation Energy, TCLP Compliant
Bulb Color Temp.: 3500KColor Rendering Index: 82
Bulb Start Type: RapidWattage Equivalency: 75W INC
Dimmable: YesWatts: 18.0
Average Bulb Life: 12,000 hr.Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
Bulb Min. Starting Temp.: 32 Degrees FBulb Base Type: 4-Pin (G24Q-2)
Light Appearance: 3000 to 3999K, Warm WhiteItem: Plug-In CFL
Shatter-Resistant: NoBulb Shape: T4 PL
Bulb Primary Application: General PurposeCountry of Origin (subject to change): Hungary

Description

Plug-In CFL, Dimmable Yes, Wattage Equivalency 75W INC, 18.0 Watts, Bulb Base Type 4-Pin (G24Q-2), Bulb Shape T4 PL, Light Appearance 3000 to 3999K, Warm White, Max. Overall Bulb Length 5-13/16 In., Shatter-Resistant No, Fluorescent, Bulb Type Plug-In, Lumens 1250, Bulb Color Temp. 3500K, 120 Voltage, Average Bulb Life 12,000 hr., Color Rendering Index 82, Bulb Designation F18DBX/ECO4P, Bulb Start Type Rapid, Bulb Min. Starting Temp. 32 Degrees F

Reviews