KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

GE LIGHTING 18W, T5 PL Plug-In Fluorescent Light Bulb

GE LIGHTING| Zoro #: G1938937| Mfr #: F18BX/SPX41

$9.15 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 9"
Bulb Technology: Fluorescent
Lumens: 1200
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1938937 Mfr #: F18BX/SPX41
Max. Overall Bulb Length: 9"Bulb Technology: Fluorescent
Lumens: 1200Bulb Designation: F18BX
Bulb Type: Plug-InStandards: Meets 2012 Lighting Legislation Energy
Bulb Color Temp.: 4100KColor Rendering Index: 82
Bulb Start Type: PreheatWattage Equivalency: 75W INC
Dimmable: YesWatts: 18.0
Average Bulb Life: 10,000 hr.Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
Bulb Min. Starting Temp.: 25 Degrees FBulb Base Type: 4-Pin (2G11)
Light Appearance: 4000 to 4999K, Cool WhiteItem: Plug-In CFL
Shatter-Resistant: NoBulb Shape: T5 PL
Bulb Primary Application: General PurposeCountry of Origin (subject to change): Multiple

Description

Plug-In CFL, Dimmable Yes, Wattage Equivalency 75W INC, 18.0 Watts, Bulb Base Type 4-Pin (2G11), Bulb Shape T5 PL, Light Appearance 4000 to 4999K, Cool White, Max. Overall Bulb Length 9 In., Shatter-Resistant No, Fluorescent, Bulb Type Plug-In, Lumens 1200, Bulb Color Temp. 4100K, Ballast Dependent Voltage, Average Bulb Life 10,000 hr., Color Rendering Index 82, Bulb Designation F18BX, Bulb Start Type Preheat, Bulb Min. Starting Temp. 25 Degrees F

Reviews