GE LIGHTING 18W, T5 PL Plug-In Fluorescent Light Bulb

GE LIGHTING| Zoro #: G1499407| Mfr #: F18BX/SPX41/RS

$8.06 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1499407 Mfr #: F18BX/SPX41/RS
Watts: 18.0Wattage Equivalency: 75W INC
Bulb Primary Application: General PurposeGreen Environmental Attribute: Product Contributes to Reducing Energy Consumption
Item: Plug-In CFLColor Rendering Index: 82
Bulb Technology: FluorescentShatter-Resistant: No
Bulb Type: Plug-InStandards: Meets 2012 Lighting Legislation Energy, TCLP Compliant
Lumens: 1250Bulb Designation: F18BX
Bulb Shape: T5 PLBulb Base Type: 4-Pin (2G11)
Bulb Color Temp.: 4100KBulb Start Type: Rapid
Light Appearance: 4000 to 4999K, Cool WhiteBulb Min. Starting Temp.: 10 Degrees F
Max. Overall Bulb Length: 10-1/2"Average Bulb Life: 20, 000 hr.
Dimmable: YesCountry of Origin (subject to change): United States

Product Description

Plug-In CFL, Dimmable Yes, Wattage Equivalency 75W INC, 18.0 Watts, Bulb Base Type 4-Pin (2G11), Bulb Shape T5 PL, Light Appearance 4000 to 4999K, Cool White, Max. Overall Bulb Length 10-1/2 In., Shatter-Resistant No, Fluorescent, Bulb Type Plug-In, Lumens 1250, Bulb Color Temp. 4100K, Average Bulb Life 20,000 hr., Color Rendering Index 82, Bulb Designation F18BX, Bulb Start Type Rapid, Bulb Min. Starting Temp. 10 Degrees F

Product Reviews