GE LIGHTING 18W, T4 PL Plug-In Fluorescent Light Bulb

GE LIGHTING| Zoro #: G1046491| Mfr #: F18DBX/841/ECO4P

$10.69 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bulb Start Type: RapidMax. Overall Bulb Length: 5-13/16"Bulb Type: Plug-In
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1046491 Mfr #: F18DBX/841/ECO4P
Bulb Start Type: RapidMax. Overall Bulb Length: 5-13/16"
Bulb Type: Plug-InBulb Color Temp.: 4100K
Bulb Shape: T4 PLWatts: 18.0
Green Environmental Attribute: Product Contributes To Reducing Energy ConsumptionStandards: Meets 2012 Lighting Legislation Energy, TCLP Compliant
Bulb Min. Starting Temp.: 32 Degrees FVoltage: Ballast Dependent
Bulb Technology: FluorescentLight Appearance: 4000 to 4999K, Cool White
Average Bulb Life: 12,000 hr.Item: Plug-In CFL
Lumens: 1250Bulb Designation: F18DBX/ECO4P
Color Rendering Index: 82Bulb Base Type: 4-Pin (G24Q-2)
Wattage Equivalency: 75W INCBulb Primary Application: General Purpose
Shatter-Resistant: NoDimmable: Yes
Country of Origin (subject to change): Hungary

Description

Plug-In CFL, Dimmable Yes, Wattage Equivalency 75W INC, 18.0 Watts, Bulb Base Type 4-Pin (G24Q-2), Bulb Shape T4 PL, Light Appearance 4000 to 4999K, Cool White, Max. Overall Bulb Length 5-13/16 In., Shatter-Resistant No, Fluorescent, Bulb Type Plug-In, Lumens 1250, Bulb Color Temp. 4100K, Ballast Dependent Voltage, Average Bulb Life 12,000 hr., Color Rendering Index 82, Bulb Designation F18DBX/ECO4P, Bulb Start Type Rapid, Bulb Min. Starting Temp. 32 Degrees F

Reviews