GE Biax (TM) 18W, T4 PL Plug-In Fluorescent Light Bulb

GE LIGHTING| Zoro #: G1271426| Mfr #: F18DBX/827/ECO

$10.32 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Average Bulb Life: 10,000 hr.Dimmable: NoColor Rendering Index: 82
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1271426 Mfr #: F18DBX/827/ECO
Average Bulb Life: 10,000 hr.Dimmable: No
Color Rendering Index: 82Bulb Technology: Fluorescent
Bulb Min. Starting Temp.: 5 Degrees FItem: Plug-In CFL
Max. Overall Bulb Length: 6"Bulb Primary Application: General Purpose
Lumens: 1200Bulb Designation: F18DBX/ECO
Voltage: Ballast DependentWattage Equivalency: 75W INC
Shatter-Resistant: NoStandards: Meets 2012 Lighting Legislation Energy, TCLP Compliant
Light Appearance: 2700 to 2999K, Soft WhiteGreen Environmental Attribute: Product Contributes To Reducing Energy Consumption
Bulb Color Temp.: 2700KBulb Start Type: Preheat
Bulb Type: Plug-InBulb Shape: T4 PL
Watts: 18.0Bulb Base Type: 2-Pin (G24D-2)
Country of Origin (subject to change): Hungary

Description

Plug-In CFL, Dimmable No, Wattage Equivalency 75W INC, 18.0 Watts, Bulb Base Type 2-Pin (G24D-2), Bulb Shape T4 PL, Light Appearance 2700 to 2999K, Soft White, Max. Overall Bulb Length 6 In., Shatter-Resistant No, Fluorescent, Bulb Type Plug-In, Lumens 1200, Bulb Color Temp. 2700K, Ballast Dependent Voltage, Average Bulb Life 10,000 hr., Color Rendering Index 82, Bulb Designation F18DBX/ECO, Bulb Start Type Preheat, Bulb Min. Starting Temp. 5 Degrees F

Reviews