BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

GE Biax (TM) 18W, T4 PL Plug-In Fluorescent Light Bulb

GE LIGHTING| Zoro #: G1366775| Mfr #: F18DBX/830/ECO

$14.65 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 6"Light Appearance: 3000 to 3999K, Warm WhiteWattage Equivalency: 75W INC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1366775 Mfr #: F18DBX/830/ECO
Max. Overall Bulb Length: 6"Light Appearance: 3000 to 3999K, Warm White
Wattage Equivalency: 75W INCBulb Base Type: 2-Pin (G24D-2)
Voltage: Ballast DependentBulb Shape: T4 PL
Dimmable: NoBulb Technology: Fluorescent
Green Environmental Attribute: Product Contributes To Reducing Energy ConsumptionShatter-Resistant: No
Bulb Min. Starting Temp.: 5 Degrees FBulb Type: Plug-In
Bulb Designation: F18DBX/ECOAverage Bulb Life: 10,000 hr.
Color Rendering Index: 82.0Watts: 18.0
Item: Plug-In CFLBulb Start Type: Preheat
Bulb Primary Application: General PurposeBulb Color Temp.: 3000K
Standards: Meets 2012 Lighting Legislation Energy, TCLP CompliantLumens: 1200
Country of Origin (subject to change): Hungary

Description

Plug-In CFL, Dimmable No, Wattage Equivalency 75W INC, 18.0 Watts, Bulb Base Type 2-Pin (G24D-2), Bulb Shape T4 PL, Light Appearance 3000 to 3999K, Warm White, Max. Overall Bulb Length 6 In., Shatter-Resistant No, Fluorescent, Bulb Type Plug-In, Lumens 1200, Bulb Color Temp. 3000K, Ballast Dependent Voltage, Average Bulb Life 10,000 hr., Color Rendering Index 82.0, Bulb Designation F18DBX/ECO, Bulb Start Type Preheat, Bulb Min. Starting Temp. 5 Degrees F

Reviews