SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

GE LIGHTING 21W, 2D Plug-In Fluorescent Light Bulb

GE LIGHTING| Zoro #: G0359186| Mfr #: F212D/835/4P

$13.17 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bulb Technology: FluorescentLight Appearance: 3000 to 3999K, Warm WhiteBulb Start Type: Rapid
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0359186 Mfr #: F212D/835/4P
Bulb Technology: FluorescentLight Appearance: 3000 to 3999K, Warm White
Bulb Start Type: RapidBulb Type: Linear
Average Bulb Life: 10,000 hr.Bulb Color Temp.: 3500K
Bulb Designation: F212D/4PBulb Shape: 2D
Lumens: 1350Item: Plug-In CFL
Watts: 21Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
Color Rendering Index: 82Bulb Base Type: 4-Pin (GR10Q-4)
Wattage Equivalency: 75W INCBulb Primary Application: General Purpose
Max. Overall Bulb Length: 5-1/2"Shatter-Resistant: No
Standards: Meets 2012 Lighting Legislation Energy, TCLP CompliantDimmable: Yes
Bulb Min. Starting Temp.: 25 Degrees FCountry of Origin (subject to change): Multiple

Description

Plug-In CFL, Dimmable Yes, Wattage Equivalency 75W INC, 21 Watts, Bulb Base Type 4-Pin (GR10Q-4), Bulb Shape 2D, Light Appearance 3000 to 3999K, Warm White, Max. Overall Bulb Length 5-1/2 In., Shatter-Resistant No, Fluorescent, Bulb Type Linear, Lumens 1350, Bulb Color Temp. 3500K, Average Bulb Life 10,000 hr., Color Rendering Index 82, Bulb Designation F212D/4P, Bulb Start Type Rapid, Bulb Min. Starting Temp. 25 Degrees F

Reviews