KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

GE LIGHTING 25W, T5 PL Plug-In Fluorescent Light Bulb

GE LIGHTING| Zoro #: G1203045| Mfr #: F40/25BX/SPX30/IS/WM

$10.75 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Average Bulb Life: 20,000 hr.
Bulb Min. Starting Temp.: 50 Degrees F
Bulb Start Type: Instant
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1203045 Mfr #: F40/25BX/SPX30/IS/WM
Average Bulb Life: 20,000 hr.Bulb Min. Starting Temp.: 50 Degrees F
Bulb Start Type: InstantBulb Primary Application: General Purpose
Color Rendering Index: 82Lumens: 2600
Shatter-Resistant: NoMax. Overall Bulb Length: 21-1/2"
Item: Plug-In CFLBulb Technology: Fluorescent
Dimmable: YesBulb Designation: F40/25BX/IS/WM
Bulb Color Temp.: 3000KBulb Type: Plug-In
Bulb Shape: T5 PLWatts: 25
Wattage Equivalency: 150W INCBulb Base Type: 4-Pin (2G11)
Light Appearance: 3000 to 3999K, Warm WhiteStandards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): Hungary

Description

Plug-In CFL, Dimmable Yes, Wattage Equivalency 150W INC, 25 Watts, Bulb Base Type 4-Pin (2G11), Bulb Shape T5 PL, Light Appearance 3000 to 3999K, Warm White, Max. Overall Bulb Length 21-1/2 In., Shatter-Resistant No, Fluorescent, Bulb Type Plug-In, Lumens 2600, Bulb Color Temp. 3000K, Ballast Dependent Voltage, Average Bulb Life 20,000 hr., Color Rendering Index 82, Bulb Designation F40/25BX/IS/WM, Bulb Start Type Instant, Bulb Min. Starting Temp. 50 Degrees F

Reviews