SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

GE LIGHTING 25W, T5 PL Plug-In Fluorescent Light Bulb, Min. Qty 10

GE LIGHTING| Zoro #: G0811124| Mfr #: F40/25BX/SPX41/IS/WM

$17.15 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bulb Technology: FluorescentLight Appearance: 4000 to 4999K, Cool WhiteBulb Start Type: Instant
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0811124 Mfr #: F40/25BX/SPX41/IS/WM
Bulb Technology: FluorescentLight Appearance: 4000 to 4999K, Cool White
Bulb Start Type: InstantBulb Type: Plug-In
Average Bulb Life: 20,000 hr.Bulb Color Temp.: 4100K
Bulb Designation: F40/25BX/IS/WMBulb Shape: T5 PL
Lumens: 2600Item: Plug-In CFL
Watts: 25Color Rendering Index: 82
Bulb Base Type: 4-Pin (2G11)Wattage Equivalency: 150W INC
Bulb Primary Application: General PurposeMax. Overall Bulb Length: 21-1/2"
Shatter-Resistant: NoStandards: Meets 2012 Lighting Legislation Energy
Dimmable: YesBulb Min. Starting Temp.: 50 Degrees F
Country of Origin (subject to change): Hungary

Description

Plug-In CFL, Dimmable Yes, Wattage Equivalency 150W INC, 25 Watts, Bulb Base Type 4-Pin (2G11), Bulb Shape T5 PL, Light Appearance 4000 to 4999K, Cool White, Max. Overall Bulb Length 21-1/2 In., Shatter-Resistant No, Fluorescent, Bulb Type Plug-In, Lumens 2600, Bulb Color Temp. 4100K, 120 Voltage, Average Bulb Life 20,000 hr., Color Rendering Index 82, Bulb Designation F40/25BX/IS/WM, Bulb Start Type Instant, Bulb Min. Starting Temp. 50 Degrees F

Reviews