PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

GE LIGHTING 26W, T4 PL Plug-In Fluorescent Light Bulb

GE LIGHTING| Zoro #: G1443687| Mfr #: F26TBX/827/4P/ECO

$10.14 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bulb Start Type: RapidMax. Overall Bulb Length: 5-1/4"Bulb Type: Plug-In
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1443687 Mfr #: F26TBX/827/4P/ECO
Bulb Start Type: RapidMax. Overall Bulb Length: 5-1/4"
Bulb Type: Plug-InBulb Color Temp.: 2700K
Bulb Shape: T4 PLWatts: 26
Green Environmental Attribute: Product Contributes To Reducing Energy ConsumptionStandards: Meets 2012 Lighting Legislation Energy
Bulb Min. Starting Temp.: 32 Degrees FVoltage: Ballast Dependent
Bulb Technology: FluorescentLight Appearance: 2700 to 2999K, Soft White
Average Bulb Life: 12,000 hr.Item: Plug-In CFL
Lumens: 1710Bulb Designation: F13BX/ECO
Color Rendering Index: 82Bulb Base Type: 4-Pin (GX24Q-3)
Wattage Equivalency: 100W INCBulb Primary Application: General Purpose
Shatter-Resistant: NoDimmable: Yes
Country of Origin (subject to change): Hungary

Description

Plug-In CFL, Dimmable Yes, Wattage Equivalency 100W INC, 26 Watts, Bulb Base Type 4-Pin (GX24Q-3), Bulb Shape T4 PL, Light Appearance 2700 to 2999K, Soft White, Max. Overall Bulb Length 5-1/4 In., Shatter-Resistant No, Fluorescent, Bulb Type Plug-In, Lumens 1710, Bulb Color Temp. 2700K, Ballast Dependent Voltage, Average Bulb Life 12,000 hr., Color Rendering Index 82, Bulb Designation F13BX/ECO, Bulb Start Type Rapid, Bulb Min. Starting Temp. 32 Degrees F

Reviews