GE LIGHTING 26W, T4 PL Plug-In Fluorescent Light Bulb

GE LIGHTING| Zoro #: G2099221| Mfr #: F26DBX/827/ECO4P

$9.48 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Average Bulb Life: 17,000 hr.
Bulb Min. Starting Temp.: 32 Degrees F
Bulb Primary Application: General Purpose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2099221 Mfr #: F26DBX/827/ECO4P
Average Bulb Life: 17,000 hr.Bulb Min. Starting Temp.: 32 Degrees F
Bulb Primary Application: General PurposeColor Rendering Index: 82
Lumens: 1800Bulb Start Type: Rapid
Shatter-Resistant: NoMax. Overall Bulb Length: 6-3/8"
Item: Plug-In CFLGreen Environmental Attribute: Product Contributes To Reducing Energy Consumption
Dimmable: YesBulb Designation: F26DBX/ECO4P
Bulb Technology: FluorescentBulb Color Temp.: 2700K
Bulb Type: Plug-InBulb Shape: T4 PL
Watts: 26Wattage Equivalency: 100W INC
Bulb Base Type: 4-Pin (G24Q-3)Light Appearance: 2700 to 2999K, Soft White
Standards: Meets 2012 Lighting Legislation Energy, TCLP CompliantCountry of Origin (subject to change): Hungary

Description

Plug-In CFL, Dimmable Yes, Wattage Equivalency 100W INC, 26 Watts, Bulb Base Type 4-Pin (G24Q-3), Bulb Shape T4 PL, Light Appearance 2700 to 2999K, Soft White, Max. Overall Bulb Length 6-3/8 In., Shatter-Resistant No, Fluorescent, Bulb Type Plug-In, Lumens 1800, Bulb Color Temp. 2700K, Average Bulb Life 17,000 hr., Color Rendering Index 82, Bulb Designation F26DBX/ECO4P, Bulb Start Type Rapid, Bulb Min. Starting Temp. 32 Degrees F

Reviews