BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

GE Biax (TM) 26W, T4 PL Plug-In Fluorescent Light Bulb

GE LIGHTING| Zoro #: G2206723| Mfr #: F26DBX/830/ECO4P

$9.93 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 6-3/8"Light Appearance: 3000 to 3999K, Warm WhiteWattage Equivalency: 100W INC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2206723 Mfr #: F26DBX/830/ECO4P
Max. Overall Bulb Length: 6-3/8"Light Appearance: 3000 to 3999K, Warm White
Wattage Equivalency: 100W INCBulb Base Type: 4-Pin (G24Q-3)
Voltage: Ballast DependentBulb Shape: T4 PL
Dimmable: YesBulb Technology: Fluorescent
Green Environmental Attribute: Product Contributes To Reducing Energy ConsumptionShatter-Resistant: No
Bulb Min. Starting Temp.: 32 Degrees FBulb Type: Plug-In
Bulb Designation: F26DBX/ECO4PAverage Bulb Life: 17,000 hr.
Color Rendering Index: 82.0Watts: 26
Item: Plug-In CFLBulb Start Type: Rapid
Bulb Primary Application: General PurposeBulb Color Temp.: 3000K
Standards: Meets 2012 Lighting Legislation Energy, TCLP CompliantLumens: 1800
Country of Origin (subject to change): Hungary

Description

Plug-In CFL, Dimmable Yes, Wattage Equivalency 100W INC, 26 Watts, Bulb Base Type 4-Pin (G24Q-3), Bulb Shape T4 PL, Light Appearance 3000 to 3999K, Warm White, Max. Overall Bulb Length 6-3/8 In., Shatter-Resistant No, Fluorescent, Bulb Type Plug-In, Lumens 1800, Bulb Color Temp. 3000K, Ballast Dependent Voltage, Average Bulb Life 17,000 hr., Color Rendering Index 82.0, Bulb Designation F26DBX/ECO4P, Bulb Start Type Rapid, Bulb Min. Starting Temp. 32 Degrees F

Reviews