SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

GE Biax (TM) 26W, T4 PL Plug-In Fluorescent Light Bulb

GE LIGHTING| Zoro #: G1061837| Mfr #: F26TBX/830/A/ECO

$11.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Average Bulb Life: 17,000 hr.Dimmable: YesColor Rendering Index: 82
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1061837 Mfr #: F26TBX/830/A/ECO
Average Bulb Life: 17,000 hr.Dimmable: Yes
Color Rendering Index: 82Bulb Technology: Fluorescent
Bulb Min. Starting Temp.: 32 Degrees FItem: Plug-In CFL
Max. Overall Bulb Length: 5-1/4"Bulb Primary Application: General Purpose
Lumens: 1800Bulb Designation: F26TBX/A/ECO
Wattage Equivalency: 100W INCShatter-Resistant: No
Standards: Meets 2012 Lighting Legislation Energy, TCLP CompliantLight Appearance: 3000 to 3999K, Warm White
Green Environmental Attribute: Product Contributes To Reducing Energy ConsumptionBulb Color Temp.: 3000K
Bulb Start Type: RapidBulb Type: Plug-In
Bulb Shape: T4 PLWatts: 26
Bulb Base Type: 4-Pin (GX24Q-3)Country of Origin (subject to change): Hungary

Description

Plug-In CFL, Dimmable Yes, Wattage Equivalency 100W INC, 26 Watts, Bulb Base Type 4-Pin (GX24Q-3), Bulb Shape T4 PL, Light Appearance 3000 to 3999K, Warm White, Max. Overall Bulb Length 5-1/4 In., Shatter-Resistant No, Fluorescent, Bulb Type Plug-In, Lumens 1800, Bulb Color Temp. 3000K, Average Bulb Life 17,000 hr., Color Rendering Index 82, Bulb Designation F26TBX/A/ECO, Bulb Start Type Rapid, Bulb Min. Starting Temp. 32 Degrees F

Reviews