SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

GE Biax (TM) 26W, T4 PL Plug-In Fluorescent Light Bulb

GE LIGHTING| Zoro #: G0658515| Mfr #: F26DBX/835/ECO4P

$7.05 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bulb Base Type: 4-Pin (G24Q-3)Bulb Technology: FluorescentBulb Start Type: Rapid
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0658515 Mfr #: F26DBX/835/ECO4P
Bulb Base Type: 4-Pin (G24Q-3)Bulb Technology: Fluorescent
Bulb Start Type: RapidVoltage: Ballast Dependent
Shatter-Resistant: NoBulb Min. Starting Temp.: 32 Degrees F
Bulb Color Temp.: 3500KBulb Primary Application: General Purpose
Bulb Shape: T4 PLAverage Bulb Life: 17,000 hr.
Dimmable: YesColor Rendering Index: 82
Item: Plug-In CFLLumens: 1800
Max. Overall Bulb Length: 6-3/8"Wattage Equivalency: 100W INC
Standards: Meets 2012 Lighting Legislation Energy, TCLP CompliantLight Appearance: 3000 to 3999K, Warm White
Green Environmental Attribute: Product Contributes To Reducing Energy ConsumptionBulb Type: Plug-In
Watts: 26Bulb Designation: F26DBX/ECO4P
Country of Origin (subject to change): Hungary

Description

Plug-In CFL, Dimmable Yes, Wattage Equivalency 100W INC, 26 Watts, Bulb Base Type 4-Pin (G24Q-3), Bulb Shape T4 PL, Light Appearance 3000 to 3999K, Warm White, Max. Overall Bulb Length 6-3/8 In., Shatter-Resistant No, Fluorescent, Bulb Type Plug-In, Lumens 1800, Bulb Color Temp. 3500K, Ballast Dependent Voltage, Average Bulb Life 17,000 hr., Color Rendering Index 82, Bulb Designation F26DBX/ECO4P, Bulb Start Type Rapid, Bulb Min. Starting Temp. 32 Degrees F

Reviews