GE Biax (TM) 26W, T4 PL Plug-In Fluorescent Light Bulb

GE LIGHTING| Zoro #: G0388902| Mfr #: F26TBX/835/A/ECO

$10.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Average Bulb Life: 17,000 hr.Dimmable: YesColor Rendering Index: 82
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0388902 Mfr #: F26TBX/835/A/ECO
Average Bulb Life: 17,000 hr.Dimmable: Yes
Color Rendering Index: 82Bulb Technology: Fluorescent
Bulb Min. Starting Temp.: 32 Degrees FItem: Plug-In CFL
Max. Overall Bulb Length: 5-1/4"Bulb Primary Application: General Purpose
Lumens: 1800Bulb Designation: F26TBX/A/ECO
Voltage: Ballast DependentWattage Equivalency: 100W INC
Shatter-Resistant: NoStandards: Meets 2012 Lighting Legislation Energy, TCLP Compliant
Light Appearance: 3000 to 3999K, Warm WhiteGreen Environmental Attribute: Product Contributes To Reducing Energy Consumption
Bulb Color Temp.: 3500KBulb Start Type: Rapid
Bulb Type: Plug-InBulb Shape: T4 PL
Watts: 26Bulb Base Type: 4-Pin (GX24Q-3)
Country of Origin (subject to change): Hungary

Description

Plug-In CFL, Dimmable Yes, Wattage Equivalency 100W INC, 26 Watts, Bulb Base Type 4-Pin (GX24Q-3), Bulb Shape T4 PL, Light Appearance 3000 to 3999K, Warm White, Max. Overall Bulb Length 5-1/4 In., Shatter-Resistant No, Fluorescent, Bulb Type Plug-In, Lumens 1800, Bulb Color Temp. 3500K, Ballast Dependent Voltage, Average Bulb Life 17,000 hr., Color Rendering Index 82, Bulb Designation F26TBX/A/ECO, Bulb Start Type Rapid, Bulb Min. Starting Temp. 32 Degrees F

Reviews