Current
GE LIGHTING 26W, T3 Plug-In Fluorescent Light Bulb
Mfr # FLE26HT3/2/GU24
Zoro # G1589926
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape Spiral
- Bulb Base Type 2-Pin (GU24)
- Light Appearance 2700 to 2999K, Soft White
- Wattage Equivalency 100W INC
- Watts 26 W
Explore More Products
- CURRENT Fluorescent Linear Lamp, T8, Cool, 4100K F96T8/XL/SPX41/2
- CURRENT GE Biax (TM) 26W, T4 PL Plug-In Fluorescent Light Bulb F26DBX/841/ECO
- CURRENT GE Biax (TM) 26W, T4 PL Plug-In Fluorescent Light Bulb F26TBX/830/A/ECO
- CURRENT Fluorescent Linear Lamp, T5, Cool, 4100K F14WT5/841/ECO
- CURRENT Fluorescent Lamp, T12, Daylight, 6500K F20T12/D/ECO
- CURRENT GE Biax (TM) 13W, T4 PL Plug-In Fluorescent Light Bulb F13DBX/841/ECO/4P
- CURRENT GE Lighting 12525 72 in. 55W Cool White Fluorescent Light Bulb - Pack Of 10 253047
- CURRENT GE Lighting 97606 26W Plug In 2 Pin Double Biax Compact Fluorescent Replacement Bulb 619583
- CURRENT Fluorescent Linear Lamp, T5, Warm, 3000K F13T5/WW
- SYLVANIA CFL, 18 W, T4, 4-Pin (GX24q-2) 20875
- SYLVANIA Linear Fluorescent Bulb, 30W, 4200K F30T8/CW
- Current Fluorescent Light Bulbs