GE LIGHTING 26W, T4 PL Plug-In Fluorescent Light Bulb

GE LIGHTING| Zoro #: G2367066| Mfr #: F26DBX/830/ECO

$10.34 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: Ballast DependentBulb Technology: FluorescentLight Appearance: 3000 to 3999K, Warm White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2367066 Mfr #: F26DBX/830/ECO
Voltage: Ballast DependentBulb Technology: Fluorescent
Light Appearance: 3000 to 3999K, Warm WhiteBulb Start Type: Preheat
Bulb Type: Plug-InAverage Bulb Life: 10,000 hr.
Bulb Color Temp.: 3000KBulb Designation: F26DBX/ECO
Bulb Shape: T4 PLLumens: 1710
Item: Plug-In CFLWatts: 26
Green Environmental Attribute: Product Contributes To Reducing Energy ConsumptionColor Rendering Index: 82
Bulb Base Type: 2-Pin (G24D-3)Wattage Equivalency: 100W INC
Bulb Primary Application: General PurposeMax. Overall Bulb Length: 6-5/8"
Shatter-Resistant: NoStandards: Meets 2012 Lighting Legislation Energy, TCLP Compliant
Dimmable: NoBulb Min. Starting Temp.: 16 Degrees F
Country of Origin (subject to change): Hungary

Description

Plug-In CFL, Dimmable No, Wattage Equivalency 100W INC, 26 Watts, Bulb Base Type 2-Pin (G24D-3), Bulb Shape T4 PL, Light Appearance 3000 to 3999K, Warm White, Max. Overall Bulb Length 6-5/8 In., Shatter-Resistant No, Fluorescent, Bulb Type Plug-In, Lumens 1710, Bulb Color Temp. 3000K, Ballast Dependent Voltage, Average Bulb Life 10,000 hr., Color Rendering Index 82, Bulb Designation F26DBX/ECO, Bulb Start Type Preheat, Bulb Min. Starting Temp. 16 Degrees F

Reviews