SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

GE Biax (TM) 26W, T4 PL Plug-In Fluorescent Light Bulb

GE LIGHTING| Zoro #: G1779251| Mfr #: F26DBX/835/ECO

$7.73 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Average Bulb Life: 10,000 hr.Dimmable: NoColor Rendering Index: 82
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1779251 Mfr #: F26DBX/835/ECO
Average Bulb Life: 10,000 hr.Dimmable: No
Color Rendering Index: 82Bulb Technology: Fluorescent
Bulb Min. Starting Temp.: 16 Degrees FItem: Plug-In CFL
Max. Overall Bulb Length: 6-5/8"Bulb Primary Application: General Purpose
Lumens: 1710Bulb Designation: F26DBX/ECO
Wattage Equivalency: 100W INCShatter-Resistant: No
Standards: Meets 2012 Lighting Legislation Energy, TCLP CompliantLight Appearance: 3000 to 3999K, Warm White
Green Environmental Attribute: Product Contributes To Reducing Energy ConsumptionBulb Color Temp.: 3500K
Bulb Start Type: PreheatBulb Type: Plug-In
Bulb Shape: T4 PLWatts: 26
Bulb Base Type: 2-Pin (G24D-3)Country of Origin (subject to change): Hungary

Description

Plug-In CFL, Dimmable No, Wattage Equivalency 100W INC, 26 Watts, Bulb Base Type 2-Pin (G24D-3), Bulb Shape T4 PL, Light Appearance 3000 to 3999K, Warm White, Max. Overall Bulb Length 6-5/8 In., Shatter-Resistant No, Fluorescent, Bulb Type Plug-In, Lumens 1710, Bulb Color Temp. 3500K, 120 Voltage, Average Bulb Life 10,000 hr., Color Rendering Index 82, Bulb Designation F26DBX/ECO, Bulb Start Type Preheat, Bulb Min. Starting Temp. 16 Degrees F

Reviews