GE LIGHTING 26W, T4 Plug-In Fluorescent Light Bulb

GE LIGHTING| Zoro #: G1266727| Mfr #: F26DBX/E/841/ECO

$8.57 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1266727 Mfr #: F26DBX/E/841/ECO
Watts: 26Wattage Equivalency: 100W INC
Bulb Primary Application: General PurposeShatter-Resistant: No
Bulb Technology: FluorescentStandards: Meets 2012 Lighting Legislation Energy, TCLP Compliant
Bulb Type: Plug-InLight Appearance: 4000 to 4999K, Cool White
Lumens: 1710Max. Overall Bulb Length: 6-5/8"
Bulb Designation: F7BX/ECODimmable: No
Item: Plug-In CFLBulb Base Type: 2-Pin (G24D-3)
Bulb Shape: T4Bulb Color Temp.: 4100K
Bulb Start Type: PreheatBulb Min. Starting Temp.: -4 Degrees F
Color Rendering Index: 82Average Bulb Life: 10, 000 hr.
Country of Origin (subject to change): Hungary

Product Description

Plug-In CFL, Dimmable No, Wattage Equivalency 100W INC, 26 Watts, Bulb Base Type 2-Pin (G24D-3), Bulb Shape T4, Light Appearance 4000 to 4999K, Cool White, Max. Overall Bulb Length 6-5/8 In., Shatter-Resistant No, Fluorescent, Bulb Type Plug-In, Lumens 1710, Bulb Color Temp. 4100K, Average Bulb Life 10, 000 hr., Color Rendering Index 82, Bulb Designation F7BX/ECO, Bulb Start Type Preheat, Bulb Min. Starting Temp. -4 Degrees F

Product Reviews