DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

GE LIGHTING 27W, T5 PL Plug-In Fluorescent Light Bulb

GE LIGHTING| Zoro #: G2473545| Mfr #: F27BX/SPX30/RS

$8.98 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 12-3/4"
Bulb Technology: Fluorescent
Lumens: 1800
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2473545 Mfr #: F27BX/SPX30/RS
Max. Overall Bulb Length: 12-3/4"Bulb Technology: Fluorescent
Lumens: 1800Bulb Designation: F27BX
Bulb Type: Plug-InStandards: Meets 2012 Lighting Legislation Energy
Bulb Color Temp.: 3000KColor Rendering Index: 82
Bulb Start Type: RapidWattage Equivalency: 125W INC
Dimmable: YesWatts: 27
Average Bulb Life: 12,000 hr.Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
Bulb Min. Starting Temp.: 77 Degrees FBulb Base Type: 4-Pin (2G11)
Light Appearance: 3000 to 3999K, Warm WhiteItem: Plug-In CFL
Shatter-Resistant: NoBulb Shape: T5 PL
Bulb Primary Application: General PurposeCountry of Origin (subject to change): Multiple

Description

Plug-In CFL, Dimmable Yes, Wattage Equivalency 125W INC, 27 Watts, Bulb Base Type 4-Pin (2G11), Bulb Shape T5 PL, Light Appearance 3000 to 3999K, Warm White, Max. Overall Bulb Length 12-3/4 In., Shatter-Resistant No, Fluorescent, Bulb Type Plug-In, Lumens 1800, Bulb Color Temp. 3000K, Ballast Dependent Voltage, Average Bulb Life 12,000 hr., Color Rendering Index 82, Bulb Designation F27BX, Bulb Start Type Rapid, Bulb Min. Starting Temp. 77 Degrees F

Reviews