KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

GE LIGHTING 28W, 2D Plug-In Fluorescent Light Bulb

GE LIGHTING| Zoro #: G0803171| Mfr #: F282D/835/4P

$12.61 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Average Bulb Life: 10,000 hr.
Bulb Min. Starting Temp.: 25 Degrees F
Bulb Primary Application: General Purpose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0803171 Mfr #: F282D/835/4P
Average Bulb Life: 10,000 hr.Bulb Min. Starting Temp.: 25 Degrees F
Bulb Primary Application: General PurposeColor Rendering Index: 82
Lumens: 2050Bulb Start Type: Rapid
Shatter-Resistant: NoMax. Overall Bulb Length: 8-1/8"
Item: Plug-In CFLGreen Environmental Attribute: Product Contributes To Reducing Energy Consumption
Dimmable: YesBulb Designation: F282D/4P
Bulb Technology: FluorescentBulb Color Temp.: 3500K
Bulb Type: LinearBulb Shape: 2D
Watts: 28Wattage Equivalency: 100W INC
Bulb Base Type: 4-Pin (GR10Q-4)Light Appearance: 3000 to 3999K, Warm White
Standards: Meets 2012 Lighting Legislation Energy, TCLP CompliantCountry of Origin (subject to change): Multiple

Description

Plug-In CFL, Dimmable Yes, Wattage Equivalency 100W INC, 28 Watts, Bulb Base Type 4-Pin (GR10Q-4), Bulb Shape 2D, Light Appearance 3000 to 3999K, Warm White, Max. Overall Bulb Length 8-1/8 In., Shatter-Resistant No, Fluorescent, Bulb Type Linear, Lumens 2050, Bulb Color Temp. 3500K, Average Bulb Life 10,000 hr., Color Rendering Index 82, Bulb Designation F282D/4P, Bulb Start Type Rapid, Bulb Min. Starting Temp. 25 Degrees F

Reviews