GE LIGHTING 32W, T4 PL Plug-In Fluorescent Light Bulb

GE LIGHTING| Zoro #: G0899421| Mfr #: F32TBX/827/A/ECO

$10.66 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: Ballast DependentBulb Technology: FluorescentLight Appearance: 2700 to 2999K, Soft White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0899421 Mfr #: F32TBX/827/A/ECO
Voltage: Ballast DependentBulb Technology: Fluorescent
Light Appearance: 2700 to 2999K, Soft WhiteBulb Start Type: Preheat
Bulb Type: Plug-InAverage Bulb Life: 17,000 hr.
Bulb Color Temp.: 2700KBulb Designation: F32TBX/A/ECO
Bulb Shape: T4 PLLumens: 2400
Item: Plug-In CFLWatts: 32
Green Environmental Attribute: Product Contributes To Reducing Energy ConsumptionColor Rendering Index: 82
Bulb Base Type: 4-Pin (GX24Q-3)Wattage Equivalency: 120W INC
Bulb Primary Application: General PurposeMax. Overall Bulb Length: 5-1/2"
Shatter-Resistant: NoStandards: Meets 2012 Lighting Legislation Energy, TCLP Compliant
Dimmable: YesBulb Min. Starting Temp.: 32 Degrees F
Country of Origin (subject to change): Hungary

Description

Plug-In CFL, Dimmable Yes, Wattage Equivalency 120W INC, 32 Watts, Bulb Base Type 4-Pin (GX24Q-3), Bulb Shape T4 PL, Light Appearance 2700 to 2999K, Soft White, Max. Overall Bulb Length 5-1/2 In., Shatter-Resistant No, Fluorescent, Bulb Type Plug-In, Lumens 2400, Bulb Color Temp. 2700K, Ballast Dependent Voltage, Average Bulb Life 17,000 hr., Color Rendering Index 82, Bulb Designation F32TBX/A/ECO, Bulb Start Type Preheat, Bulb Min. Starting Temp. 32 Degrees F

Reviews