KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

GE LIGHTING 32W, T4 PL Plug-In Fluorescent Light Bulb

GE LIGHTING| Zoro #: G2434573| Mfr #: F32TBX/835/A/ECO

$10.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Average Bulb Life: 17,000 hr.
Bulb Min. Starting Temp.: 32 Degrees F
Bulb Primary Application: General Purpose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2434573 Mfr #: F32TBX/835/A/ECO
Average Bulb Life: 17,000 hr.Bulb Min. Starting Temp.: 32 Degrees F
Bulb Primary Application: General PurposeColor Rendering Index: 82
Lumens: 2400Bulb Start Type: Preheat
Shatter-Resistant: NoMax. Overall Bulb Length: 5-1/2"
Item: Plug-In CFLGreen Environmental Attribute: Product Contributes To Reducing Energy Consumption
Dimmable: YesBulb Designation: F32TBX/A/ECO
Bulb Technology: FluorescentBulb Color Temp.: 3500K
Bulb Type: Plug-InBulb Shape: T4 PL
Watts: 32Wattage Equivalency: 120W INC
Bulb Base Type: 4-Pin (GX24Q-3)Light Appearance: 3000 to 3999K, Warm White
Standards: Meets 2012 Lighting Legislation Energy, TCLP CompliantCountry of Origin (subject to change): Hungary

Description

Plug-In CFL, Dimmable Yes, Wattage Equivalency 120W INC, 32 Watts, Bulb Base Type 4-Pin (GX24Q-3), Bulb Shape T4 PL, Light Appearance 3000 to 3999K, Warm White, Max. Overall Bulb Length 5-1/2 In., Shatter-Resistant No, Fluorescent, Bulb Type Plug-In, Lumens 2400, Bulb Color Temp. 3500K, 120 Voltage, Average Bulb Life 17,000 hr., Color Rendering Index 82, Bulb Designation F32TBX/A/ECO, Bulb Start Type Preheat, Bulb Min. Starting Temp. 32 Degrees F

Reviews