SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

GE Biax (TM) 40W, T5 PL Plug-In Fluorescent Light Bulb, Min. Qty 10

GE LIGHTING| Zoro #: G0265176| Mfr #: F40/30BX/SPX30

$9.19 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bulb Technology: FluorescentBulb Start Type: PreheatVoltage: Ballast Dependent
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0265176 Mfr #: F40/30BX/SPX30
Bulb Technology: FluorescentBulb Start Type: Preheat
Voltage: Ballast DependentShatter-Resistant: No
Bulb Min. Starting Temp.: 50 Degrees FBulb Color Temp.: 3000K
Bulb Shape: T5 PLBulb Designation: F40/30BX/SPX
Bulb Primary Application: General PurposeAverage Bulb Life: 20,000 hr.
Bulb Base Type: 4-Pin (2G11)Dimmable: Yes
Color Rendering Index: 82Item: Plug-In CFL
Lumens: 3150Max. Overall Bulb Length: 22-1/2"
Wattage Equivalency: 150W INCStandards: Meets 2012 Lighting Legislation Energy
Light Appearance: 3000 to 3999K, Warm WhiteGreen Environmental Attribute: Product Contributes To Reducing Energy Consumption
Bulb Type: Plug-InWatts: 40
Country of Origin (subject to change): Multiple

Description

Plug-In CFL, Dimmable Yes, Wattage Equivalency 150W INC, 40 Watts, Bulb Base Type 4-Pin (2G11), Bulb Shape T5 PL, Light Appearance 3000 to 3999K, Warm White, Max. Overall Bulb Length 22-1/2 In., Shatter-Resistant No, Fluorescent, Bulb Type Plug-In, Lumens 3150, Bulb Color Temp. 3000K, Ballast Dependent Voltage, Average Bulb Life 20,000 hr., Color Rendering Index 82, Bulb Designation F40/30BX/SPX, Bulb Start Type Preheat, Bulb Min. Starting Temp. 50 Degrees F

Reviews