Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

GE LIGHTING 40W, T5 PL Plug-In Fluorescent Light Bulb

GE LIGHTING| Zoro #: G2195627| Mfr #: F40/30BX/SPX35

$8.10 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Average Bulb Life: 20,000 hr.
Standards: Meets 2012 Lighting Legislation Energy
Bulb Designation: F40/30BX/SPX
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2195627 Mfr #: F40/30BX/SPX35
Average Bulb Life: 20,000 hr.Standards: Meets 2012 Lighting Legislation Energy
Bulb Designation: F40/30BX/SPXBulb Primary Application: General Purpose
Bulb Shape: T5 PLBulb Color Temp.: 3500K
Color Rendering Index: 82Bulb Base Type: 4-Pin (2G11)
Dimmable: YesShatter-Resistant: No
Light Appearance: 3000 to 3999K, Warm WhiteWattage Equivalency: 150W INC
Watts: 40Bulb Min. Starting Temp.: 50 Degrees F
Green Environmental Attribute: Product Contributes To Reducing Energy ConsumptionLumens: 3150
Voltage: 120Max. Overall Bulb Length: 22-1/2"
Bulb Start Type: PreheatBulb Technology: Fluorescent
Bulb Type: Plug-InCountry of Origin (subject to change): United States

Description

Plug-In CFL, Dimmable Yes, Wattage Equivalency 150W INC, 40 Watts, Bulb Base Type 4-Pin (2G11), Bulb Shape T5 PL, Light Appearance 3000 to 3999K, Warm White, Max. Overall Bulb Length 22-1/2 In., Shatter-Resistant No, Fluorescent, Bulb Type Plug-In, Lumens 3150, Bulb Color Temp. 3500K, 120 Voltage, Average Bulb Life 20,000 hr., Color Rendering Index 82, Bulb Designation F40/30BX/SPX, Bulb Start Type Preheat, Bulb Min. Starting Temp. 50 Degrees F

Reviews