GE LIGHTING 40W, T5 PL Plug-In Fluorescent Light Bulb, Min. Qty 10

GE LIGHTING| Zoro #: G3761037| Mfr #: F40/30BX/SPX41

$9.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 22-1/2"
Bulb Technology: Fluorescent
Lumens: 3150
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3761037 Mfr #: F40/30BX/SPX41
Max. Overall Bulb Length: 22-1/2"Bulb Technology: Fluorescent
Lumens: 3150Bulb Designation: F40/30BX/SPX
Bulb Type: Plug-InStandards: Meets 2012 Lighting Legislation Energy
Bulb Color Temp.: 4100KColor Rendering Index: 82
Bulb Start Type: PreheatWattage Equivalency: 150W INC
Dimmable: YesWatts: 40
Average Bulb Life: 20,000 hr.Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
Bulb Min. Starting Temp.: 50 Degrees FBulb Base Type: 4-Pin (2G11)
Light Appearance: 4000 to 4999K, Cool WhiteItem: Plug-In CFL
Shatter-Resistant: NoBulb Shape: T5 PL
Bulb Primary Application: General PurposeCountry of Origin (subject to change): Multiple

Description

Plug-In CFL, Dimmable Yes, Wattage Equivalency 150W INC, 40 Watts, Bulb Base Type 4-Pin (2G11), Bulb Shape T5 PL, Light Appearance 4000 to 4999K, Cool White, Max. Overall Bulb Length 22-1/2 In., Shatter-Resistant No, Fluorescent, Bulb Type Plug-In, Lumens 3150, Bulb Color Temp. 4100K, 120 Voltage, Average Bulb Life 20,000 hr., Color Rendering Index 82, Bulb Designation F40/30BX/SPX, Bulb Start Type Preheat, Bulb Min. Starting Temp. 50 Degrees F

Reviews