GE LIGHTING 50W, T5 PL Plug-In Fluorescent Light Bulb

GE LIGHTING| Zoro #: G0814782| Mfr #: F50BX/SPX30/RS

$9.79 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Average Bulb Life: 14,000 hr.
Bulb Min. Starting Temp.: 32 Degrees F
Bulb Primary Application: General Purpose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0814782 Mfr #: F50BX/SPX30/RS
Average Bulb Life: 14,000 hr.Bulb Min. Starting Temp.: 32 Degrees F
Bulb Primary Application: General PurposeColor Rendering Index: 82
Lumens: 4000Bulb Start Type: Rapid
Shatter-Resistant: NoMax. Overall Bulb Length: 22-1/2"
Item: Plug-In CFLGreen Environmental Attribute: Product Contributes To Reducing Energy Consumption
Dimmable: YesBulb Designation: F50BX
Bulb Technology: FluorescentBulb Color Temp.: 3000K
Bulb Type: Plug-InBulb Shape: T5 PL
Watts: 50Wattage Equivalency: 200W INC
Bulb Base Type: 4-Pin (2G11)Light Appearance: 3000 to 3999K, Warm White
Standards: Meets 2012 Lighting Legislation Energy, TCLP CompliantCountry of Origin (subject to change): United States

Description

Plug-In CFL, Dimmable Yes, Wattage Equivalency 200W INC, 50 Watts, Bulb Base Type 4-Pin (2G11), Bulb Shape T5 PL, Light Appearance 3000 to 3999K, Warm White, Max. Overall Bulb Length 22-1/2 In., Shatter-Resistant No, Fluorescent, Bulb Type Plug-In, Lumens 4000, Bulb Color Temp. 3000K, Average Bulb Life 14,000 hr., Color Rendering Index 82, Bulb Designation F50BX, Bulb Start Type Rapid, Bulb Min. Starting Temp. 32 Degrees F

Reviews