GE LIGHTING 50W, T5 PL Plug-In Fluorescent Light Bulb

GE LIGHTING| Zoro #: G2172947| Mfr #: F50BXSPX35RS

$10.07 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: Ballast DependentBulb Technology: FluorescentLight Appearance: 3000 to 3999K, Warm White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2172947 Mfr #: F50BXSPX35RS
Voltage: Ballast DependentBulb Technology: Fluorescent
Light Appearance: 3000 to 3999K, Warm WhiteBulb Start Type: Rapid
Bulb Type: Plug-InAverage Bulb Life: 14,000 hr.
Bulb Color Temp.: 3500KBulb Designation: F50BX
Bulb Shape: T5 PLLumens: 4000
Item: Plug-In CFLWatts: 50
Green Environmental Attribute: Product Contributes To Reducing Energy ConsumptionColor Rendering Index: 82
Bulb Base Type: 4-Pin (2G11)Wattage Equivalency: 200W INC
Bulb Primary Application: General PurposeMax. Overall Bulb Length: 22-1/2"
Shatter-Resistant: NoStandards: Meets 2012 Lighting Legislation Energy, TCLP Compliant
Dimmable: YesBulb Min. Starting Temp.: 32 Degrees F
Country of Origin (subject to change): China

Description

Plug-In CFL, Dimmable Yes, Wattage Equivalency 200W INC, 50 Watts, Bulb Base Type 4-Pin (2G11), Bulb Shape T5 PL, Light Appearance 3000 to 3999K, Warm White, Max. Overall Bulb Length 22-1/2 In., Shatter-Resistant No, Fluorescent, Bulb Type Plug-In, Lumens 4000, Bulb Color Temp. 3500K, Ballast Dependent Voltage, Average Bulb Life 14,000 hr., Color Rendering Index 82, Bulb Designation F50BX, Bulb Start Type Rapid, Bulb Min. Starting Temp. 32 Degrees F

Reviews