GE LIGHTING 55W, T5 PL Plug-In Fluorescent Light Bulb

GE LIGHTING| Zoro #: G1434377| Mfr #: F55BX/SPX30

$28.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Average Bulb Life: 20,000 hr.
Bulb Min. Starting Temp.: 50 Degrees F
Bulb Start Type: Rapid
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1434377 Mfr #: F55BX/SPX30
Average Bulb Life: 20,000 hr.Bulb Min. Starting Temp.: 50 Degrees F
Bulb Start Type: RapidBulb Primary Application: General Purpose
Color Rendering Index: 50Lumens: 4800
Shatter-Resistant: NoMax. Overall Bulb Length: 20-11/16"
Item: Plug-In CFLBulb Technology: Fluorescent
Dimmable: YesBulb Designation: F55BX
Bulb Color Temp.: 3000KBulb Type: Plug-In
Bulb Shape: T5 PLWatts: 55
Wattage Equivalency: 250W INCBulb Base Type: 4-Pin (2G11)
Light Appearance: 3000 to 3999K, Warm WhiteStandards: Meets 2012 Lighting Legislation Energy
Country of Origin (subject to change): Hungary

Description

Plug-In CFL, Dimmable Yes, Wattage Equivalency 250W INC, 55 Watts, Bulb Base Type 4-Pin (2G11), Bulb Shape T5 PL, Light Appearance 3000 to 3999K, Warm White, Max. Overall Bulb Length 20-11/16 In., Shatter-Resistant No, Fluorescent, Bulb Type Plug-In, Lumens 4800, Bulb Color Temp. 3000K, Ballast Dependent Voltage, Average Bulb Life 20,000 hr., Color Rendering Index 50, Bulb Designation F55BX, Bulb Start Type Rapid, Bulb Min. Starting Temp. 50 Degrees F

Reviews