GE LIGHTING 57W, T4 PL Plug-In Fluorescent Light Bulb

GE LIGHTING| Zoro #: G1014702| Mfr #: F57QBX/827A/4P/EOL

$13.70 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Average Bulb Life: 12,000 hr.
Standards: Meets 2012 Lighting Legislation Energy
Bulb Designation: F57QBX/4P/EOL
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1014702 Mfr #: F57QBX/827A/4P/EOL
Average Bulb Life: 12,000 hr.Standards: Meets 2012 Lighting Legislation Energy
Bulb Designation: F57QBX/4P/EOLBulb Primary Application: General Purpose
Bulb Shape: T4 PLBulb Color Temp.: 2700K
Color Rendering Index: 82Bulb Base Type: 4-Pin (GX24Q-5)
Dimmable: YesShatter-Resistant: No
Light Appearance: 2700 to 2999K, Soft WhiteWattage Equivalency: 250W INC
Watts: 57Bulb Min. Starting Temp.: -4 Degrees F
Lumens: 4300Voltage: 175
Max. Overall Bulb Length: 7"Bulb Start Type: Instant
Bulb Technology: FluorescentBulb Type: Plug-In
Country of Origin (subject to change): Hungary

Description

Plug-In CFL, Dimmable Yes, Wattage Equivalency 250W INC, 57 Watts, Bulb Base Type 4-Pin (GX24Q-5), Bulb Shape T4 PL, Light Appearance 2700 to 2999K, Soft White, Max. Overall Bulb Length 7 In., Shatter-Resistant No, Fluorescent, Bulb Type Plug-In, Lumens 4300, Bulb Color Temp. 2700K, 175 Voltage, Average Bulb Life 12,000 hr., Color Rendering Index 82, Bulb Designation F57QBX/4P/EOL, Bulb Start Type Instant, Bulb Min. Starting Temp. -4 Degrees F

Reviews