GE LIGHTING 57W, T4 PL Plug-In Fluorescent Light Bulb

GE LIGHTING| Zoro #: G1455501| Mfr #: F57QBX/830A/4P/EOL

$14.75 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1455501 Mfr #: F57QBX/830A/4P/EOL
Watts: 57Bulb Designation: F57QBX/4P/EOL
Standards: Meets 2012 Lighting Legislation EnergyVoltage: 175
Bulb Min. Starting Temp.: -4 Degrees FAverage Bulb Life: 12, 000 hr.
Dimmable: YesWattage Equivalency: 250W INC
Bulb Primary Application: General PurposeMax. Overall Bulb Length: 7"
Shatter-Resistant: NoItem: Plug-In CFL
Bulb Base Type: 4-Pin (GX24Q-5)Color Rendering Index: 82
Bulb Technology: FluorescentLumens: 4300
Bulb Shape: T4 PLBulb Type: Plug-In
Bulb Start Type: InstantLight Appearance: 3000 to 3999K, Warm White
Bulb Color Temp.: 3000KCountry of Origin (subject to change): Hungary

Product Description

Plug-In CFL, Dimmable Yes, Wattage Equivalency 250W INC, 57 Watts, Bulb Base Type 4-Pin (GX24Q-5), Bulb Shape T4 PL, Light Appearance 3000 to 3999K, Warm White, Max. Overall Bulb Length 7 In., Shatter-Resistant No, Fluorescent, Bulb Type Plug-In, Lumens 4300, Bulb Color Temp. 3000K, 175 Voltage, Average Bulb Life 12,000 hr., Color Rendering Index 82, Bulb Designation F57QBX/4P/EOL, Bulb Start Type Instant, Bulb Min. Starting Temp. -4 Degrees F

Product Reviews