SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

GE LIGHTING 70W, T4 PL Plug-In Fluorescent Light Bulb

GE LIGHTING| Zoro #: G1403175| Mfr #: F70QBX/835A/4P/ECO

$21.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bulb Technology: FluorescentLight Appearance: 3000 to 3999K, Warm WhiteBulb Start Type: Instant
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1403175 Mfr #: F70QBX/835A/4P/ECO
Bulb Technology: FluorescentLight Appearance: 3000 to 3999K, Warm White
Bulb Start Type: InstantBulb Type: Plug-In
Average Bulb Life: 12,000 hr.Bulb Color Temp.: 3500K
Bulb Designation: F700BX/4P/EOLBulb Shape: T4 PL
Lumens: 5200Item: Plug-In CFL
Watts: 70Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
Color Rendering Index: 82Bulb Base Type: 4-Pin (GX24Q-6)
Wattage Equivalency: 250W INCBulb Primary Application: General Purpose
Max. Overall Bulb Length: 8-1/4"Shatter-Resistant: No
Standards: Meets 2012 Lighting Legislation EnergyDimmable: Yes
Bulb Min. Starting Temp.: -4 Degrees FCountry of Origin (subject to change): Hungary

Description

Plug-In CFL, Dimmable Yes, Wattage Equivalency 250W INC, 70 Watts, Bulb Base Type 4-Pin (GX24Q-6), Bulb Shape T4 PL, Light Appearance 3000 to 3999K, Warm White, Max. Overall Bulb Length 8-1/4 In., Shatter-Resistant No, Fluorescent, Bulb Type Plug-In, Lumens 5200, Bulb Color Temp. 3500K, 219 Voltage, Average Bulb Life 12,000 hr., Color Rendering Index 82, Bulb Designation F700BX/4P/EOL, Bulb Start Type Instant, Bulb Min. Starting Temp. -4 Degrees F

Reviews