GE LIGHTING 70W, T4 PL Plug-In Fluorescent Light Bulb

GE LIGHTING| Zoro #: G2080303| Mfr #: F70QBX/850A/4P/EOL

$29.02 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2080303 Mfr #: F70QBX/850A/4P/EOL
Watts: 70Bulb Designation: F700BX/4P/EOL
Standards: Meets 2012 Lighting Legislation EnergyVoltage: 219
Bulb Min. Starting Temp.: -4 Degrees FAverage Bulb Life: 12, 000 hr.
Dimmable: YesWattage Equivalency: 250W INC
Bulb Primary Application: General PurposeMax. Overall Bulb Length: 8-1/4"
Shatter-Resistant: NoItem: Plug-In CFL
Bulb Base Type: 4-Pin (GX24Q-6)Color Rendering Index: 82
Bulb Technology: FluorescentLumens: 5200
Bulb Shape: T4 PLBulb Type: Plug-In
Bulb Start Type: InstantLight Appearance: 5000K and Above, Daylight
Bulb Color Temp.: 5000KCountry of Origin (subject to change): Hungary

Product Description

Plug-In CFL, Dimmable Yes, Wattage Equivalency 250W INC, 70 Watts, Bulb Base Type 4-Pin (GX24Q-6), Bulb Shape T4 PL, Light Appearance 5000K and Above, Daylight, Max. Overall Bulb Length 8-1/4 In., Shatter-Resistant No, Fluorescent, Bulb Type Plug-In, Lumens 5200, Bulb Color Temp. 5000K, 219 Voltage, Average Bulb Life 12, 000 hr., Color Rendering Index 82, Bulb Designation F700BX/4P/EOL, Bulb Start Type Instant, Bulb Min. Starting Temp. -4 Degrees F

Product Reviews