SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

GE Biax (TM) 7.0W, T4 PL Plug-In Fluorescent Light Bulb

GE LIGHTING| Zoro #: G1081157| Mfr #: F7BX/827/ECO

$2.24 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Average Bulb Life: 10,000 hr.Dimmable: NoColor Rendering Index: 82
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1081157 Mfr #: F7BX/827/ECO
Average Bulb Life: 10,000 hr.Dimmable: No
Color Rendering Index: 82Bulb Technology: Fluorescent
Bulb Min. Starting Temp.: 0 Degrees FItem: Plug-In CFL
Max. Overall Bulb Length: 5-5/16"Bulb Primary Application: General Purpose
Lumens: 425Bulb Designation: F7BX/ECO
Wattage Equivalency: 25W INCShatter-Resistant: No
Standards: Meets 2012 Lighting Legislation Energy, TCLP CompliantLight Appearance: 2700 to 2999K, Soft White
Green Environmental Attribute: Product Contributes To Reducing Energy ConsumptionBulb Color Temp.: 2700K
Bulb Start Type: PreheatBulb Type: Plug-In
Bulb Shape: T4 PLWatts: 7.0
Bulb Base Type: 2-Pin (G23)Country of Origin (subject to change): Hungary

Description

Plug-In CFL, Dimmable No, Wattage Equivalency 25W INC, 7.0 Watts, Bulb Base Type 2-Pin (G23), Bulb Shape T4 PL, Light Appearance 2700 to 2999K, Soft White, Max. Overall Bulb Length 5-5/16 In., Shatter-Resistant No, Fluorescent, Bulb Type Plug-In, Lumens 425, Bulb Color Temp. 2700K, 120 Voltage, Average Bulb Life 10,000 hr., Color Rendering Index 82, Bulb Designation F7BX/ECO, Bulb Start Type Preheat, Bulb Min. Starting Temp. 0 Degrees F

Restrictions and Compliance

*3: Hazardous material

Reviews