GE LIGHTING 7.0W, T4 PL Plug-In Fluorescent Light Bulb

GE LIGHTING| Zoro #: G2206443| Mfr #: F7BX/835/ECO

$2.16 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Average Bulb Life: 10,000 hr.
Bulb Min. Starting Temp.: 0 Degrees F
Bulb Primary Application: General Purpose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2206443 Mfr #: F7BX/835/ECO
Average Bulb Life: 10,000 hr.Bulb Min. Starting Temp.: 0 Degrees F
Bulb Primary Application: General PurposeColor Rendering Index: 82
Lumens: 425Bulb Start Type: Preheat
Shatter-Resistant: NoMax. Overall Bulb Length: 5-5/16"
Item: Plug-In CFLGreen Environmental Attribute: Product Contributes To Reducing Energy Consumption
Dimmable: NoBulb Designation: F7BX/ECO
Bulb Technology: FluorescentBulb Color Temp.: 3500K
Bulb Type: Plug-InBulb Shape: T4 PL
Watts: 7.0Wattage Equivalency: 25W INC
Bulb Base Type: 2-Pin (G23)Light Appearance: 3000 to 3999K, Warm White
Standards: Meets 2012 Lighting Legislation Energy, TCLP CompliantCountry of Origin (subject to change): Hungary

Description

Plug-In CFL, Dimmable No, Wattage Equivalency 25W INC, 7.0 Watts, Bulb Base Type 2-Pin (G23), Bulb Shape T4 PL, Light Appearance 3000 to 3999K, Warm White, Max. Overall Bulb Length 5-5/16 In., Shatter-Resistant No, Fluorescent, Bulb Type Plug-In, Lumens 425, Bulb Color Temp. 3500K, Average Bulb Life 10,000 hr., Color Rendering Index 82, Bulb Designation F7BX/ECO, Bulb Start Type Preheat, Bulb Min. Starting Temp. 0 Degrees F

Reviews