Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

GE Biax (TM) 7.0W, T4 PL Plug-In Fluorescent Light Bulb

GE LIGHTING | Zoro #: G0916264 | Mfr #: F7BX/841/ECO

$ 2.27 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
  • Details:
  • Bulb Min. Starting Temp.: 0 Degrees F
  • Standards: Meets 2012 Lighting Legislation Energy, TCLP Compliant
  • Bulb Type: Plug-In
  • View Full Product Details
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Ge Lighting #F7BX/841/ECO Specifications

Zoro #: G0916264 Mfr #: F7BX/841/ECO
Bulb Min. Starting Temp.: 0 Degrees F Standards: Meets 2012 Lighting Legislation Energy, TCLP Compliant
Bulb Type: Plug-In Bulb Start Type: Preheat
Average Bulb Life: 10,000 hr. Max Overall Bulb Length: 5-5/16"
Bulb Color Temp.: 4100K Wattage Equivalency: 25W INC
Bulb Primary Application: General Purpose Lumens: 425
Light Appearance: 4000 to 4999K, Cool White Bulb Designation: F7BX/ECO
Item: Plug-In CFL Voltage: Ballast Dependent
Bulb Base Type: 2-Pin (G23) Bulb Technology: Fluorescent
Dimmable: No Color Rendering Index: 82.0
Watts: 7.0 Shatter-Resistant: No
Bulb Shape: T4 PL Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
Country of Origin (subject to change): Hungary

Description

Plug-In CFL, Dimmable No, Wattage Equivalency 25W INC, 7.0 Watts, Bulb Base Type 2-Pin (G23), Bulb Shape T4 PL, Light Appearance 4000 to 4999K, Cool White, Max. Overall Bulb Length 5-5/16 In., Shatter-Resistant No, Fluorescent, Bulb Type Plug-In, Lumens 425, Bulb Color Temp. 4100K, Ballast Dependent Voltage, Average Bulb Life 10,000 hr., Color Rendering Index 82.0, Bulb Designation F7BX/ECO, Bulb Start Type Preheat, Bulb Min. Starting Temp. 0 Degrees F

Restrictions and Compliance

Hazardous material

Reviews