STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

GE LIGHTING 9.0W, T4 PL Plug-In Fluorescent Light Bulb

GE LIGHTING| Zoro #: G0378637| Mfr #: F9BX/827/ECO

$2.20 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Plug-In CFL
Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
Wattage Equivalency: 40W INC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0378637 Mfr #: F9BX/827/ECO
Item: Plug-In CFLGreen Environmental Attribute: Product Contributes To Reducing Energy Consumption
Wattage Equivalency: 40W INCBulb Min. Starting Temp.: 0 Degrees F
Light Appearance: 2700 to 2999K, Soft WhiteBulb Color Temp.: 2700K
Bulb Base Type: 2-Pin (G23)Bulb Technology: Fluorescent
Color Rendering Index: 82Bulb Primary Application: General Purpose
Bulb Shape: T4 PLBulb Type: Plug-In
Lumens: 600Shatter-Resistant: No
Voltage: 120Average Bulb Life: 10,000 hr.
Watts: 9.0Dimmable: No
Bulb Designation: F9BX/ECOBulb Start Type: Preheat
Max. Overall Bulb Length: 6-5/8"Standards: Meets 2012 Lighting Legislation Energy, TCLP Compliant
Country of Origin (subject to change): Hungary

Description

Plug-In CFL, Dimmable No, Wattage Equivalency 40W INC, 9.0 Watts, Bulb Base Type 2-Pin (G23), Bulb Shape T4 PL, Light Appearance 2700 to 2999K, Soft White, Max. Overall Bulb Length 6-5/8 In., Shatter-Resistant No, Fluorescent, Bulb Type Plug-In, Lumens 600, Bulb Color Temp. 2700K, 120 Voltage, Average Bulb Life 10,000 hr., Color Rendering Index 82, Bulb Designation F9BX/ECO, Bulb Start Type Preheat, Bulb Min. Starting Temp. 0 Degrees F

Restrictions and Compliance

*3: Hazardous material

Reviews