Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

GE Biax (TM) 9.0W, T4 PL Plug-In Fluorescent Light Bulb

  • Zoro #: G0541082
  • Mfr #: F9BX/835/ECO

$2.27

  • Lumens: 500 lm
  • Bulb Min. Starting Temp.: 0 Degrees F
  • Shatter-Resistant: No
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Ge Lighting #F9BX/835/ECO Specifications

  • Zoro #: G0541082
  • Mfr #: F9BX/835/ECO
Lumens: 500 lm Bulb Min. Starting Temp.: 0 Degrees F
Shatter-Resistant: No Lighting Technology: Fluorescent
Bulb Primary Application: General Purpose Bulb Shape: T4
Max Overall Bulb Length: 6-5/8" Max. Overall Bulb Length: 6-5/8"
Bulb Color Temp.: 3500K Voltage: Ballast Dependent
Item: Plug-In CFL Bulb Bulb Type: Plug-In
Bulb Technology: Fluorescent Bulb Start Type: Preheat
Watts: 9W Bulb Designation: F9BX/ECO
Color Rendering Index: 82.0 Bulb Base Type: 2-Pin (G23)
Green Environmental Attribute: Product Contributes To Reducing Energy Consumption Light Appearance: 3000 to 3999K, Warm White
Average Bulb Life: 10,000 hr. Standards: Meets 2012 Lighting Legislation Energy, TCLP Compliant
Dimmable: No Wattage Equivalency: 30W INC
Bulb Minimum Starting Temperature: 0 Degrees F Trade Number: F9BX/ECO
Light Technology: Compact Fluorescent Color Temperature: 3500K
Overall Length: 6-5/8" Rated Life: 10,000 hr
Overall Bulb Base Type: 2-Pin Overall Bulb Shape: T
Country of Origin (subject to change): Hungary
Feedback Help us improve our product information

Description

Plug-In CFL, Dimmable No, Wattage Equivalency 40W INC, 9.0 Watts, Bulb Base Type 2-Pin (G23), Bulb Shape T4 PL, Light Appearance 3000 to 3999K, Warm White, Max. Overall Bulb Length 6-5/8 In., Shatter-Resistant No, Fluorescent, Bulb Type Plug-In, Lumens 600, Bulb Color Temp. 3500K, Ballast Dependent Voltage, Average Bulb Life 10,000 hr., Color Rendering Index 82.0, Bulb Designation F9BX/ECO, Bulb Start Type Preheat, Bulb Min. Starting Temp. 0 Degrees F

Reviews of Ge Lighting #F9BX/835/ECO