GE LIGHTING 9.0W, T4 PL Plug-In Fluorescent Light Bulb

GE LIGHTING| Zoro #: G2261533| Mfr #: F9BX/841/ECO

$1.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: Ballast DependentBulb Technology: FluorescentLight Appearance: 4000 to 4999K, Cool White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2261533 Mfr #: F9BX/841/ECO
Voltage: Ballast DependentBulb Technology: Fluorescent
Light Appearance: 4000 to 4999K, Cool WhiteBulb Start Type: Preheat
Bulb Type: Plug-InAverage Bulb Life: 10,000 hr.
Bulb Color Temp.: 4100KBulb Designation: F9BX/ECO
Bulb Shape: T4 PLLumens: 600
Item: Plug-In CFLWatts: 9.0
Green Environmental Attribute: Product Contributes To Reducing Energy ConsumptionColor Rendering Index: 82
Bulb Base Type: 2-Pin (G23)Wattage Equivalency: 40W INC
Bulb Primary Application: General PurposeMax. Overall Bulb Length: 6-5/8"
Shatter-Resistant: NoStandards: Meets 2012 Lighting Legislation Energy, TCLP Compliant
Dimmable: NoBulb Min. Starting Temp.: 0 Degrees F
Country of Origin (subject to change): Hungary

Description

Plug-In CFL, Dimmable No, Wattage Equivalency 40W INC, 9.0 Watts, Bulb Base Type 2-Pin (G23), Bulb Shape T4 PL, Light Appearance 4000 to 4999K, Cool White, Max. Overall Bulb Length 6-5/8 In., Shatter-Resistant No, Fluorescent, Bulb Type Plug-In, Lumens 600, Bulb Color Temp. 4100K, Ballast Dependent Voltage, Average Bulb Life 10,000 hr., Color Rendering Index 82, Bulb Designation F9BX/ECO, Bulb Start Type Preheat, Bulb Min. Starting Temp. 0 Degrees F

Restrictions and Compliance

*3: Hazardous material

Reviews