GE LIGHTING 175W, BD17 Metal Halide HID Light Bulb

GE LIGHTING| Zoro #: G2123782| Mfr #: MVR175/VBU/MED/PA

$34.86 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 5-3/4"
Bulb Technology: Metal Halide
ANSI Code: M137/M152
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2123782 Mfr #: MVR175/VBU/MED/PA
Max. Overall Bulb Length: 5-3/4"Bulb Technology: Metal Halide
ANSI Code: M137/M152Bulb Operating Position: Vertical +/-15 Degrees
Bulb Designation: MVR175/VBU/MED/PABulb Type: High Output
Standards: Meets 2012 Lighting Legislation EnergyBulb Color Temp.: 4000K
Color Rendering Index: 75Bulb Finish: Clear
Lumens: 17,500Watts: 175
Average Bulb Life: 15,000 hr.For Enclosed Fixtures: Yes
Bulb Base Type: Medium Screw (E26)Light Appearance: 4000 to 4999K, Cool White
Item: HID LampBulb Shape: BD17
Shatter-Resistant: NoCountry of Origin (subject to change): United States

Description

HID Lamp, Lamp Type Metal Halide, Bulb Shape BD17, Base Type Medium Screw (E26), 175 Watts, Bulb Color Temp. 4000K, Lumens 17,500, Max. Overall Length 5-3/4 In., Shatter-Resistant No, Bulb Designation MVR175/VBU/MED/PA, Metal Halide, Color Rendering Index 75, Bulb Finish Clear, Average Bulb Life 15,000 hr., ANSI Code M137/M152, Meets 2012 Lighting Legislation Energy

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews