GE LIGHTING 750W, BT37 Metal Halide HID Light Bulb

GE LIGHTING| Zoro #: G1239822| Mfr #: MVR750/VBU/PA

$77.75 /ea

This item ships free. Details.Standard ground shipping.
Max. Overall Bulb Length: 11-1/2"Bulb Technology: Metal HalideANSI Code: M149
Save 15%. Sign up for Z-mail.


Zoro #: G1239822 Mfr #: MVR750/VBU/PA
Max. Overall Bulb Length: 11-1/2"Bulb Technology: Metal Halide
ANSI Code: M149Bulb Operating Position: Vertical +/-15 Degrees
Light Bulb Dia.: 4-5/8"Bulb Designation: MVR750/VBU/PA
Bulb Type: High OutputStandards: Meets 2012 Lighting Legislation Energy
Bulb Color Temp.: 4000KColor Rendering Index: 65
Bulb Finish: ClearLumens: 82,000
Watts: 750Average Bulb Life: 16,000 hr.
For Enclosed Fixtures: YesBulb Base Type: Mogul Screw (E39)
Light Appearance: 4000 to 4999K, Cool WhiteItem: HID Lamp
Bulb Shape: BT37Shatter-Resistant: No
Country of Origin (subject to change): United States


HID Lamp, Bulb Shape BT37, Bulb Base Type Mogul Screw (E39), 750 Watts, Bulb Color Temp. 4000K, Lumens 82,000, Max. Overall Bulb Length 11-1/2 In., Shatter-Resistant No, Bulb Designation MVR750/VBU/PA, Metal Halide, Light Appearance 4000 to 4999K, Cool White, Bulb Type High Output, Color Rendering Index 65, Light Bulb Dia. 4-5/8 In., Bulb Finish Clear, Average Bulb Life 16,000 hr., Bulb Operating Position Vertical +/-15 Degrees , ANSI Code M149, Meets 2012 Lighting Legislation Energy

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material