SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

GE LIGHTING 175W, ED23.5 Metal Halide HID Light Bulb

GE LIGHTING| Zoro #: G1261784| Mfr #: MVR175/VBU/PA

$38.45 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bulb Operating Position: Vertical +/-15 DegreesBulb Technology: Metal HalideLight Appearance: 4000 to 4999K, Cool White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1261784 Mfr #: MVR175/VBU/PA
Bulb Operating Position: Vertical +/-15 DegreesBulb Technology: Metal Halide
Light Appearance: 4000 to 4999K, Cool WhiteANSI Code: M137/M152
Bulb Type: High OutputAverage Bulb Life: 15,000 hr.
Bulb Color Temp.: 4000KItem: HID Lamp
For Enclosed Fixtures: YesBulb Shape: ED23-1/2
Light Bulb Dia.: 2-15/16"Lumens: 17,500
Bulb Designation: MVR175/VBU/PAWatts: 175
Color Rendering Index: 75Bulb Base Type: Mogul Screw (E39)
Max. Overall Bulb Length: 7-1/2"Shatter-Resistant: No
Standards: Meets 2012 Lighting Legislation EnergyBulb Finish: Clear
Country of Origin (subject to change): United States

Description

HID Lamp, Bulb Shape ED23-1/2, Bulb Base Type Mogul Screw (E39), 175 Watts, Bulb Color Temp. 4000K, Lumens 17,500, Max. Overall Bulb Length 7-1/2 In., Shatter-Resistant No, Bulb Designation MVR175/VBU/PA, Metal Halide, Light Appearance 4000 to 4999K, Cool White, Bulb Type High Output, Color Rendering Index 75, Light Bulb Dia. 2-15/16 In., Bulb Finish Clear, Average Bulb Life 15,000 hr., Bulb Operating Position Vertical +/-15 Degrees , ANSI Code M137/M152, Meets 2012 Lighting Legislation Energy

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews