GE LIGHTING 175W, ED23.5 Metal Halide HID Light Bulb

GE LIGHTING| Zoro #: G1651036| Mfr #: MXR175/C/BU/PA

$99.94 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1651036 Mfr #: MXR175/C/BU/PA
Standards: Meets 2012 Lighting Legislation EnergyShatter-Resistant: No
Item: HID LampFor Enclosed Fixtures: Yes
Bulb Technology: Metal HalideBulb Type: High Output
Color Rendering Index: 65Average Bulb Life: 15, 000 hr.
Watts: 175Lumens: 16, 000
Bulb Designation: MXR175/C/BU/PALight Appearance: 3000 to 3999K, Warm White
ANSI Code: M137/M152Max. Overall Bulb Length: 7-1/2"
Bulb Shape: ED23-1/2Bulb Operating Position: Vertical +/-15 Degrees
Bulb Base Type: Mogul Screw (E39)Bulb Color Temp.: 3200K
Country of Origin (subject to change): United States

Product Description

HID Lamp, Lamp Type Metal Halide, Bulb Shape ED23.5, Base Type Mogul Screw (E39), 175 Watts, Bulb Color Temp. 3200K, Lumens 16,000, Max. Overall Length 7-1/2 In., Shatter-Resistant No, Bulb Designation MXR175/C/BU/PA, Metal Halide, Color Rendering Index 65, Average Bulb Life 15,000 hr., ANSI Code M137/M152, Meets 2012 Lighting Legislation Energy

Restrictions and Compliance

*3: Hazardous material

Product Reviews