SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

GE LIGHTING 175W, ED28 Metal Halide HID Light Bulb

GE LIGHTING| Zoro #: G0684801| Mfr #: MPR175/VBU/PA/O

$74.52 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Bulb Operating Position: Vertical +/-15 DegreesBulb Technology: Metal HalideLight Appearance: 3000 to 3999K, Warm White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0684801 Mfr #: MPR175/VBU/PA/O
Bulb Operating Position: Vertical +/-15 DegreesBulb Technology: Metal Halide
Light Appearance: 3000 to 3999K, Warm WhiteANSI Code: M137
Bulb Type: High OutputAverage Bulb Life: 15,000 hr.
Bulb Color Temp.: 3700KItem: HID Lamp
For Enclosed Fixtures: YesBulb Shape: ED28
Light Bulb Dia.: 3-1/2"Lumens: 17,000
Bulb Designation: MPR175/VBU/PA/OWatts: 175
Color Rendering Index: 65Bulb Base Type: Mogul Screw (EX39)
Max. Overall Bulb Length: 8-5/16"Shatter-Resistant: No
Standards: Meets 2012 Lighting Legislation EnergyBulb Finish: Clear
Country of Origin (subject to change): India

Description

HID Lamp, Bulb Shape ED28, Bulb Base Type Mogul Screw (EX39), 175 Watts, Bulb Color Temp. 3700K, Lumens 17,000, Max. Overall Bulb Length 8-5/16 In., Shatter-Resistant No, Bulb Designation MPR175/VBU/PA/O, Metal Halide, Light Appearance 3000 to 3999K, Warm White, Bulb Type High Output, Color Rendering Index 65, Light Bulb Dia. 3-1/2 In., Bulb Finish Clear, Average Bulb Life 15,000 hr., Bulb Operating Position Vertical +/-15 Degrees , ANSI Code M137, Meets 2012 Lighting Legislation Energy

Restrictions and Compliance

*3: Hazardous material

Reviews