KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

GE LIGHTING 250W, ED28 Metal Halide HID Light Bulb

GE LIGHTING| Zoro #: G1608835| Mfr #: MPR250/VBU/PA/O

$67.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Average Bulb Life: 15,000 hr.
Bulb Operating Position: Vertical +/-15 Degrees
ANSI Code: M138
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1608835 Mfr #: MPR250/VBU/PA/O
Average Bulb Life: 15,000 hr.Bulb Operating Position: Vertical +/-15 Degrees
ANSI Code: M138Color Rendering Index: 75
Lumens: 23,000Bulb Finish: Clear
Shatter-Resistant: NoFor Enclosed Fixtures: Yes
Max. Overall Bulb Length: 8-5/16"Item: HID Lamp
Bulb Technology: Metal HalideBulb Designation: MPR250/VBU/PA/O
Bulb Color Temp.: 3800KBulb Type: High Output
Bulb Shape: ED28Watts: 250
Light Appearance: 3000 to 3999K, Warm WhiteBulb Base Type: Mogul Screw (EX39)
Standards: Meets 2012 Lighting Legislation EnergyLight Bulb Dia.: 3-1/2"
Country of Origin (subject to change): India

Description

HID Lamp, Bulb Shape ED28, Bulb Base Type Mogul Screw (EX39), 250 Watts, Bulb Color Temp. 3800K, Lumens 23,000, Max. Overall Bulb Length 8-5/16 In., Shatter-Resistant No, Bulb Designation MPR250/VBU/PA/O, Metal Halide, Light Appearance 3000 to 3999K, Warm White, Bulb Type High Output, Color Rendering Index 75, Light Bulb Dia. 3-1/2 In., Bulb Finish Clear, Average Bulb Life 15,000 hr., Bulb Operating Position Vertical +/-15 Degrees , ANSI Code M138, Meets 2012 Lighting Legislation Energy

Restrictions and Compliance

*3: Hazardous material

Reviews