GE LIGHTING 250W, ED28 Metal Halide HID Light Bulb

GE LIGHTING| Zoro #: G0969227| Mfr #: MVR250/C/VBU/PA

$37.01 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Average Bulb Life: 15,000 hr.
Light Bulb Dia.: 3-1/2"
Standards: Meets 2012 Lighting Legislation Energy
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0969227 Mfr #: MVR250/C/VBU/PA
Average Bulb Life: 15,000 hr.Light Bulb Dia.: 3-1/2"
Standards: Meets 2012 Lighting Legislation EnergyBulb Designation: MVR250/C/VBU/PA
Light Appearance: 3000 to 3999K, Warm WhiteBulb Shape: ED28
Bulb Color Temp.: 3900KColor Rendering Index: 65
Bulb Base Type: Mogul Screw (E39)Bulb Operating Position: Vertical +/-15 Degrees
Shatter-Resistant: NoWatts: 250
Lumens: 21,500ANSI Code: M138
Max. Overall Bulb Length: 8-1/4"For Enclosed Fixtures: Yes
Bulb Technology: Metal HalideBulb Type: High Output
Country of Origin (subject to change): United States

Description

HID Lamp, Lamp Type Metal Halide, Bulb Shape ED28, Base Type Mogul Screw (E39), 250 Watts, Bulb Color Temp. 3900K, Lumens 21,500, Max. Overall Length 8-1/4 In., Shatter-Resistant No, Bulb Designation MVR250/C/VBU/PA, Metal Halide, Color Rendering Index 65, Light Bulb Dia. 3-1/2 In., Average Bulb Life 15,000 hr., ANSI Code M138, Meets 2012 Lighting Legislation Energy

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews