GE LIGHTING 320W, ED28 Metal Halide HID Light Bulb

GE LIGHTING| Zoro #: G1650896| Mfr #: MVR320/C/VBU/XHO/PA

$66.79 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Lumens: 33,000
Bulb Shape: ED28
Bulb Operating Position: Vertical +/-15 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1650896 Mfr #: MVR320/C/VBU/XHO/PA
Lumens: 33,000Bulb Shape: ED28
Bulb Operating Position: Vertical +/-15 DegreesColor Rendering Index: 70
Item: HID LampBulb Designation: MVR320/C/VBU/XHO/PA
For Enclosed Fixtures: YesBulb Type: High Output
Bulb Technology: Metal HalideShatter-Resistant: No
Bulb Base Type: Mogul Screw (E39)Standards: Meets 2012 Lighting Legislation Energy
Light Appearance: 3000 to 3999K, Warm WhiteAverage Bulb Life: 20,000 hr.
Max. Overall Bulb Length: 5-1/4"ANSI Code: M132/M154
Bulb Color Temp.: 3700KWatts: 320
Country of Origin (subject to change): India

Description

HID Lamp, Lamp Type Metal Halide, Bulb Shape ED28, Base Type Mogul Screw (E39), 320 Watts, Bulb Color Temp. 3700K, Lumens 33,000, Max. Overall Length 5-1/4 In., Shatter-Resistant No, Bulb Designation MVR320/C/VBU/XHO/PA, Metal Halide, Color Rendering Index 70, Average Bulb Life 20,000 hr., ANSI Code M132/M154, Meets 2012 Lighting Legislation Energy

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews