KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

GE LIGHTING 320W, ED28 Metal Halide HID Light Bulb

GE LIGHTING| Zoro #: G1861151| Mfr #: MVR320/VBU/HO/PA

$34.49 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lumens: 31,000
Bulb Shape: ED28
Bulb Operating Position: Vertical +/-15 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1861151 Mfr #: MVR320/VBU/HO/PA
Lumens: 31,000Bulb Shape: ED28
Bulb Operating Position: Vertical +/-15 DegreesColor Rendering Index: 65
Item: HID LampBulb Designation: MVR320/VBU/HO/PA
Light Bulb Dia.: 3-1/2"For Enclosed Fixtures: Yes
Bulb Type: High OutputBulb Technology: Metal Halide
Shatter-Resistant: NoBulb Base Type: Mogul Screw (E39)
Standards: Meets 2012 Lighting Legislation EnergyLight Appearance: 4000 to 4999K, Cool White
Bulb Finish: ClearAverage Bulb Life: 20,000 hr.
Max. Overall Bulb Length: 8-1/4"ANSI Code: M132
Bulb Color Temp.: 4000KWatts: 320
Country of Origin (subject to change): United States

Description

HID Lamp, Lamp Type Metal Halide, Bulb Shape ED28, Base Type Mogul Screw (E39), 320 Watts, Bulb Color Temp. 4000K, Lumens 31,000, Max. Overall Length 8-1/4 In., Shatter-Resistant No, Bulb Designation MVR320/VBU/HO/PA, Metal Halide, Color Rendering Index 65, Light Bulb Dia. 3-1/2 In., Bulb Finish Clear, Average Bulb Life 20,000 hr., ANSI Code M132, Meets 2012 Lighting Legislation Energy

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews